Menu Search
WEIDMUELLER #1674730000

Terminal Block Partition ZAP/TW ZDK2.5 Z Series Series

SKU # 62683591053 Manufacturer Series: Z Series
RoHS Compliant
Plate Type: Terminal Block Partition
Block Type: Single Tier Feed-Thru
Block Models: ZAP/TW ZDK2.5
Dimensions: WxHxTH: 1.69 x 3.11 x 0.06 in. (WxHxT: 43 x 79 x 1.5mm)
Material: Wemid
Color: Dark Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block Partition; Block Type - Single Tier Feed-Thru; Block Models - ZAP/TW ZDK2.5; Width x Height x Thickness - in - 1.69 x 3.11 x 0.06; Width x Height x Thickness - mm - 43.0 x 79.0 x 1.5; Material - Wemid; Color - Dark Beige; Additional Information - End plate; Manufacturer Series - Z Series

Additional Info: End plate