You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEILAND #07.311.0155.0

Terminal Block End Barrier AP2.5-4 WK 4/U Series

SKU # 01557339266 Manufacturer Series: WK 4/U
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block End Barrier
Block Type: Single Tier Feed-Thru
Block Models: AP2.5-4
Dimensions: WxHxT: 40 x 48.5 x 1.5mm
Material: Gray
Color: Gray

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Barrier; Block Type - Single Tier Feed-Thru; Block Models - AP2.5-4; Width x Height x Thickness - mm - 40.0 x 48.5 x 1.5; Material - Gray; Color - Gray; Manufacturer Series - WK 4/U