Menu Search
WEILAND #07.311.1255.0

Terminal Block Separation WKN

SKU # 01557352676
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Terminal Block Separation
Block Models: WKN
Dimensions: 0.05 in. (1.5mm)
Color: Gray
Model Number: TW 6/V0

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block Separation; Block Models - WKN; Width x Height x Thickness - in - 0.05; Width x Height x Thickness - mm - 1.50; Color - Gray; Model Number - TW 6/V0