Menu Search
EATON #XBAFBS106

Terminal Block Cross Connector 10 Pole XB Series

SKU # 78211692708 Manufacturer Series: XB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Cross Connector
Used On: XB 6.2mm
Poles: 10
Construction Style: IEC

Additional Info: Plug-in Bridge, Red, 30 Amps