Menu Search
EATON #XBAFBS210

Terminal Block Cross Connector 2 Pole XB Series

SKU # 78211692711 Manufacturer Series: XB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Cross Connector
Used On: XB 10.2mm
Poles: 2
Construction Style: IEC

Terminal Block Jumpers-Links: Type - Terminal Block Cross Connector; Used On - XB 10.2mm; Poles - 2; Construction Style - IEC; Additional Information - Plug-in Bridge, Red, 65 Amps; Manufacturer Series - XB

Additional Info: Plug-in Bridge, Red, 65 Amps