Menu Search
PHOENIX CONTACT #3030271

Terminal Block Center Jumper 10 Pole UT Series

SKU # 80334592154 Manufacturer Series: UT
Type: Terminal Block Center Jumper
Used On: UT 4
Poles: 10P
Construction Style: IEC
Model Number: FBS-10-6

Terminal Block Jumpers-Links: Type - Terminal Block Center Jumper; Used On - UT 4; Poles - 10; Construction Style - IEC; Additional Information - Installation: Plug-in. Pkg: 10; Model Number - FBS-10-6; Manufacturer Series - UT

Additional Info: Installation: Plug-in. Pkg: 10