You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHOENIX CONTACT #3030226

Terminal Block Center Jumper 20 Pole FBS Series

SKU # 80334518855 Manufacturer Series: FBS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Center Jumper
Used On: UT 2.5
Poles: 20
Construction Style: IEC
Model Number: FBS-20-5

Terminal Block Jumpers-Links: Type - Terminal Block Center Jumper; Used On - UT 2.5; Poles - 20; Construction Style - IEC; Additional Information - Plug-in Bridge, Red, 24 Amps; Model Number - FBS-20-5; Manufacturer Series - FBS

Additional Info: Plug-in Bridge, Red, 24 Amps