Menu Search
WEIDMUELLER #1577570000

Connector, Cross, Screw-In, Yellow, 20 Poles

SKU # 62683594315 Manufacturer Series: W Series
RoHS Compliant
Type: Terminal Block Cross Connector
Used On: WDU 1.5 ZZ, WDU 1.5 BLZ, WDU 2.5/1.5 ZR, WDU 2.5, WDU 2.5 F, WDK 2.5, WDK 2.5 V, WDK 2.5 DU-PE, WDK 2.5 F
Poles: 20P
Model Number: WQV 2.5/20

Additional Info: Color: Yellow