You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #0296700000

Cross Connector Fixing Screw W-Series Series

SKU # 62683595219 Manufacturer Series: W Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cross Connector Fixing Screw
Used On: Connecting Links

Terminal Block Jumpers-Links: Type - Cross Connector Fixing Screw; Used On - Connecting Links; Additional Information - Type: BFSC M5X8 Schlitz, Color: Beige, Material: Steel, Dimension: 8.5 mm Height x 8.5 mm Width; Manufacturer Series - W-Series

Additional Info: Type: BFSC M5X8 Schlitz, Color: Beige, Material: Steel, Dimension: 8.5 mm Height x 8.5 mm Width