Menu Search
WEIDMUELLER #0545400000

Cross Connector Link 58 Pole SAK Series Series

SKU # 62683595513 Manufacturer Series: SAK Series
RoHS Compliant
Type: Cross Connector Link
Used On: QB 58, QB 75
Poles: 58

Terminal Block Jumpers-Links: Type - Cross Connector Link; Used On - QB 58, QB 75; Poles - 58; Additional Information - Type: QB 58/8/15, Material: Copper, Color: Gray; Manufacturer Series - SAK Series

Additional Info: Type: QB 58/8/15, Material: Copper, Color: Gray