Menu Search
WEIDMUELLER #1608940000

Pluggable Terminal Block Jumper 10 Pole ZQV 2.5 Series Series

SKU # 62683509906 Manufacturer Series: ZQV 2.5 Series
RoHS Compliant
Type: Pluggable Terminal Block Jumper
Used On: ZDU 2.5 and ZTR 2.5
Poles: 10P
Model Number: ZQV 2.5/10

Additional Info: Color: Yellow; Width: 5mm; Current Rating: 25A