Menu Search
WEIDMUELLER #1794040000

Pluggable Terminal Block Jumper 10 Pole ZQV 4N Series Series

SKU # 62683598121 Manufacturer Series: ZQV 4N Series
RoHS Compliant
Type: Pluggable Terminal Block Jumper
Used On: WDU 4, WTR 4, and WDU 4N
Poles: 10P
Model Number: ZQV 4N/10

Additional Info: Color: Red; Width: 6mm; Current Rating: 32A