Menu Search
WEIDMUELLER #1608950000

Pluggable Terminal Block Jumper 2 Pole ZQV 4 Series Series

SKU # 62683526322 Manufacturer Series: ZQV 4 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pluggable Terminal Block Jumper
Used On: ZDU 4
Poles: 2
Model Number: ZQV 2.5/2

Z Series modular terminal users are offered a comprehensive range of accessories that render possible appropriate solutions for all - even non-standard - tasks. The accessories comply with the same quality standards as the modular terminals themselves. Color: Yellow; Width: 6mm; Current Rating: 33A

Additional Info: Color: Yellow; Width: 6mm; Current Rating: 33A