Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Data Communications
Energy Management
Safety
Value Creation
My Account Management
Lighting
Wire and Cable
Broadband Communications
Utility
Automation and Control
About Us
Back
About WESCO
Careers
Contact Us
Branch Locator
FAQ
Investor Relations
Email Sign Up
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommca@wesco.com
Branch Locator
Help
Automation and Control
Terminal Blocks
Terminal Block Jumpers-Links
#1909020000
WEIDMUELLER
#1909020000
Pluggable Terminal Block Jumper 20 Pole ZQV 4N Series Series
SKU
#
62683598936
Manufacturer Series:
ZQV 4N Series
Loading price and availability...
Quantity Pricing:
Please
Log In
or
Register
to view pricing & availability.
Availability
Specifications
Type:
Pluggable Terminal Block Jumper
Used On:
WDU 4, WTR 4, and WDU 4N
Poles:
20
Construction Style:
IEC
Model Number:
ZQV 4N/20
Description
Additional Info: Color: Yellow; Width: 6mm; Current Rating: 32A