Menu Search
WEIDMUELLER #1608870000

Pluggable Terminal Block Jumper 3 Pole ZQV 2.5 Series Series

SKU # 62683506163 Manufacturer Series: ZQV 2.5 Series
RoHS Compliant
Type: Pluggable Terminal Block Jumper
Used On: ZDU 2.5 and ZTR 2.5
Poles: 3P
Model Number: ZQV 2.5/3

Additional Info: Color: Yellow; Width: 5mm; Current Rating: 25A