Menu Search
WEIDMUELLER #1608960000

Pluggable Terminal Block Jumper 3 Pole ZQV 4 Series Series

SKU # 62683526323 Manufacturer Series: ZQV 4 Series
RoHS Compliant
Type: Pluggable Terminal Block Jumper
Used On: ZDU 4
Poles: 3P
Model Number: ZQV 2.5/3

Z Series modular terminal users are offered a comprehensive range of accessories that render possible appropriate solutions for all - even non-standard - tasks. The accessories comply with the same quality standards as the modular terminals themselves. Color: Yellow; Width: 6mm; Current Rating: 33A

Additional Info: Color: Yellow; Width: 6mm; Current Rating: 33A