(0)

WEIDMUELLER #0546000000

Sleeve, Insulating, Black

SKU: 62683595542
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cross Connector Link
Used On: QB 58, QB 75
Description
Terminal Block Jumpers-Links: Type - Cross Connector Link; Used On - QB 58, QB 75; Additional Information - Type: QB 58 SW, Material: Copper, Color: Black
Additional Info: Type: QB 58 SW, Material: Copper, Color: Black