WEIDMUELLER #1693810000

Terminal Block Center Jumper 3 Pole W-Series Series

SKU: 62683592154
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Terminal Block Center Jumper
Used On: WDU1.5, 2.5, WTR2.5
Poles: 3
Construction Style: IEC
Manufacturer Series: W-Series
Terminal Block Jumpers-Links: Type - Terminal Block Center Jumper; Used On - WDU1.5, 2.5, WTR2.5; Poles - 3; Construction Style - IEC; Additional Information - Type: ZQV 2.5N/3. Yellow. Plug-in Cross-connection. Pkg: 60; Manufacturer Series - W-Series