Menu Search
WEIDMUELLER #1693890000

Terminal Block Center Jumper 50 Pole Z-Series Series

SKU # 62683592491 Manufacturer Series: Z Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Center Jumper
Used On: WDU1.5, 2.5, WTR2.5
Poles: 50
Construction Style: IEC

Additional Info: Type: ZQV 2.5N/50 GE. Yellow. Plug-in Cross-connection. Pkg: 5