Terminal Block Marker Holders-Carriers: Holder Type - Terminal Block Tag Carrier; Marker Type - ESO 5 Tag, STR 5; Material - PA; Additional Information - Type: SCHT 5 S. Application: Labeling Terminal Groups. Mounting: TS 32 DIN Rail (G-rail) or TS 35 DIN Rail (top-hat rail). LxW: 44.5x9.5mm; Manufacturer Series - SchT
Additional Info: Type: SCHT 5 S. Application: Labeling Terminal Groups. Mounting: TS 32 DIN Rail (G-rail) or TS 35 DIN Rail (top-hat rail). LxW: 44.5x9.5mm