Menu Search
WEIDMUELLER #0292460000

Terminal Block Tag Holder SCHT 5

SKU # 62683595632
RoHS Compliant
Holder Type: Terminal Block Tag Holder
Marker Type: SCHT 5
Material: Polyamide 66

Terminal Block Marker Holders-Carriers: Holder Type - Terminal Block Tag Holder; Marker Type - SCHT 5; Material - Polyamide 66; Additional Information - Operating Temperature: -40 to 100 deg C, Length: 44.50 mm, Width: 19.50 mm, Color: Beige

Additional Info: Operating Temperature: -40 to 100 deg C, Length: 44.50 mm, Width: 19.50 mm, Color: Beige