Menu Search
WEIDMUELLER #2007200000

Terminal Marker WS Terminal Block, 12 x 6 mm

SKU # 62683573037
RoHS Compliant
Holder Type: Terminal Marker
Marker Type: WS Terminal Block, 12 x 6 mm
Material: PC-ABS, TPU

Terminal Block Marker Holders-Carriers: Holder Type - Terminal Marker; Marker Type - WS Terminal Block, 12 x 6 mm; Material - PC-ABS, TPU; Additional Information - White Background, Flammability Rating: UL 94V-2, Operating Temperature: -50 to 90 deg C, With Clip-In Foot, Halogen Free

Additional Info: White Background, Flammability Rating: UL 94V-2, Operating Temperature: -50 to 90 deg C, With Clip-In Foot, Halogen Free