Menu Search
WEIDMUELLER #0294000000

Terminal Block Protective Strip SCHT 5 F Carrier, STR 5

SKU # 62683595311
RoHS Compliant
Cover Type: Terminal Block Protective Strip
Marker Type: SCHT 5 F Carrier, STR 5
Material: Polyester, Transparent

Terminal Block Marker Protective Covers: Cover Type - Terminal Block Protective Strip; Marker Type - SCHT 5 F Carrier, STR 5; Material - Polyester, Transparent; Additional Information - Length: 1.57 in

Additional Info: Length: 1.57 in