Menu Search
ABB INSTALLATION PRODUCTS #023400002

Thomas and BettsĀ® Marker Card, 8x10mm, Blank, White Background, Snap-In, Polyamide, 8mm Wide

SKU # 66201996935 Manufacturer Series: RC610
Type: Marker Cards
Installation: Snap-In
Used On: Blocks, 8mm Wide
WxH: 8x10mm
Legend: Blank
Legend Orientation: Horizontal/Vertical
Material: Polyamide
Color - Background: White