Menu Search

EATON #XBMZB6

Marker Strip Marker Snap-In (10) Blank

SKU: 78211693989
Manufacturer Series: XB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Marker Strip
Installation: Snap-In
Used On: Blocks, 6.2mm Wide
Legend: (10) Blank
Material: Polyamide 6.6
Color - Background: White
Description
Terminal Block Markers: Type - Marker Strip; Installation - Snap-In; Used On - Blocks, 6.2mm Wide; Legend - (10) Blank; Material - Polyamide 6.6; Color - Background - White; Manufacturer Series - XB