Menu Search
WEIDMUELLER #1276960011

DEK Marker Strip Marker Push-on 1 11 thru 20

SKU # 62683500022 Manufacturer Series: 8
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Card
Installation: Push-On
Used On: Blocks
WxH: 8.0mm x 5.0mm
Legend: (1) 11 thru 20
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Printing Method: MC Laser, Package Quantity: 500