Menu Search
WEIDMUELLER #0473460151

DEK Marker Strip Marker Push-on 1 151 thru 200

SKU # 62683506295 Manufacturer Series: 5
RoHS Compliant
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: (1) 151 thru 200
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Printing Method: MC Laser, Package Quantity: 500