Menu Search
WEIDMUELLER #0518960021

Dekafix Marker Strip Marker Push-on 1 21 thru 30

SKU # 62683515813 Manufacturer Series: DEK 6 FWZ
RoHS Compliant
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 6.0mm x 5.0mm
Legend: (1) 21 thru 30
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Printing Method: MC Laser, Package Quantity: 500