Menu Search
WEIDMUELLER #1289660031

Marker Strip Marker Push-on 1 31 thru 40

SKU # 62683502245 Manufacturer Series: 8
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 8.0mm x 5.0mm
Legend: (1) 31 thru 40
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Printing Method: MC Laser, Package Quantity: 500