Menu Search
WEIDMUELLER #1276960041

DEK Marker Strip Marker Push-on 1 41 thru 50

SKU # 62683506106 Manufacturer Series: 8
RoHS Compliant
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 8.0mm x 5.0mm
Legend: (1) 41 thru 50
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Printing Method: MC Laser, Package Quantity: 500