Menu Search
WEIDMUELLER #0468160051

DEK Marker Strip Marker Push-on 1 51 thru 100

SKU # 62683502154 Manufacturer Series: 6.5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 6.5mm x 5.0mm
Legend: (1) 51 thru 100
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Printing Method: MC Laser, Package Quantity: 500