Menu Search
WEIDMUELLER #1653350051

DEK Marker Strip Marker Push-on (1) 51 thru 100

SKU # 62683591888 Manufacturer Series: 8
RoHS Compliant
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 8.0mm x 5.0mm
Legend: (1) 51 thru 100
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Terminal Block Markers: Type - Marker Strip; Installation - Push-on; Used On - Blocks; WxH - 8.0mm x 5.0mm; Legend - (1) 51 thru 100; Legend Orientation - Vertical; Material - Polyamide 6.6; Color - Background - White; Color - Legend - Black; Additional Information - Printing Method: MC Laser, Package Quantity: 500; Manufacturer Series - DEK 8

Additional Info: Printing Method: MC Laser, Package Quantity: 500