Menu Search
WEIDMUELLER #0460660011

Dekafix Marker Strip Marker Push-on 5 11 thru 20

SKU # 62683508764 Manufacturer Series: DEK 5 FSZ
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: (5) 11 thru 20
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Package Quantity: 500