Menu Search
Terminal Block Markers Marker Strip Marker Push-on Blank
WEIDMUELLER #1112940000

Marker Strip Marker Push-on Blank

SKU # 62683598977 Manufacturer Series: WAD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 8x33.3mm
Legend: Blank
Material: Polyamide 6.6
Color - Background: White

Terminal Block Markers: Type - Marker Strip; Installation - Push-on; Used On - Blocks; WxH - 8x33.3mm; Legend - Blank; Material - Polyamide 6.6; Color - Background - White; Additional Information - MultiCard WAD Marker For: W Series, Also WED 35/2, ZEW 53/2 Series End Brackets. Package Quantity: 48; Manufacturer Series - WAD

Additional Info: MultiCard WAD Marker For: W Series, Also WED 35/2, ZEW 53/2 Series End Brackets. Package Quantity: 48