Menu Search
WEIDMUELLER #160988

Marker Strip Marker Push-on Blank

SKU # 62683520350 Manufacturer Series: WS 15/5
RoHS Compliant
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 15.0mm
Legend: Blank
Legend Orientation: Vertical
Material: Polyamide 66
Color - Background: White

Terminal Block Markers: Type - Marker Strip; Installation - Push-on; Used On - Blocks; WxH - 5.0mm x 15.0mm; Legend - Blank; Legend Orientation - Vertical; Material - Polyamide 66; Color - Background - White; Additional Information - Length: 15mm; Manufacturer Series - WS 15/5