Menu Search

WEIDMUELLER #0522660001

DEK Marker Strip Marker Push-on GW 1

SKU: 62683512239
Manufacturer Series: 5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: GW 1
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black
Description
Markers: Type - Marker Strip; Installation - Push-on; Used On - Blocks; WxH - 5.0mm x 5.0mm; Legend - GW 1; Legend Orientation - Horizontal; Material - Polyamide 6.6; Color - Background - White; Color - Legend - Black; Additional Information - Printing Method: MC Laser, Package Quantity: 500; Manufacturer Series - DEK 5
Additional Info: Printing Method: MC Laser, Package Quantity: 500