You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #0468260001

DEK Marker Tag Marker Push-on 1 1 thru 50

SKU # 62683502221 Manufacturer Series: 6, 5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tag
Installation: Push-On
WxH: 6.5mm x 5.0mm
Legend: (1) 1 thru 50
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Package Quantity: 50