Menu Search
WEIDMUELLER #0473460001

DEK Marker Tag Marker Push-on 1 1 thru 50

SKU # 62683513515 Manufacturer Series: 5
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tag
Installation: Push-On
WxH: 5.0mm x 5.0mm
Legend: (1) 1 thru 50
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Package Quantity: 500