Menu Search
WEIDMUELLER #47356/00010000

DEK Marker Tag Marker Push-on (1) 1 thru 50

SKU # 62683518099 Manufacturer Series: 5
Type: Marker Tag
Installation: Push-On
WxH: 5.0mm x 5.0mm
Legend: (1) 1 thru 50
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Terminal Block Markers: Type - Marker Tag; Installation - Push-on; WxH - 5.0mm x 5.0mm; Legend - (1) 1 thru 50; Legend Orientation - Vertical; Material - Polyamide 6.6; Color - Background - White; Color - Legend - Black; Additional Information - Package Quantity: 500; Manufacturer Series - DEK 5