Menu Search
WEIDMUELLER #0468760051

DEK Marker Tag Marker Push-on 1 51 thru 100

SKU # 62683508946 Manufacturer Series: 6
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 6x5mm
Legend: (1) 51 thru 100
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Package Quantity: 500