Menu Search
WEIDMUELLER #0473560051

DEK Marker Tag Marker Push-on 1 51 thru 100

SKU # 62683508380 Manufacturer Series: 5
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: (1) 51 thru 100
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Package Quantity: 500