Menu Search
Terminal Block Markers Marker Tag Marker Push-on Blank

WEIDMUELLER #1045620000

Marker Tag Marker Push-on Blank

SKU #62683586324
Manufacturer Series: ELS 16/40
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 16/40mm x 1.0mm
Legend: Blank
Material: Polyamide 6.6
Color - Background: White

Terminal Block Markers: Type - Marker Tag; Installation - Push-on; Used On - Blocks; WxH - 16/40mm x 1.0mm; Legend - Blank; Material - Polyamide 6.6; Color - Background - White; Additional Information - Package Quantity: 40; Manufacturer Series - ELS 16/40

Additional Info: Package Quantity: 40