Menu Search

WEIDMUELLER #1609900000

Marker Tag Marker Push-on Blank

SKU: 62683520346
Manufacturer Series: WS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 6x12mm
Legend: Blank
Material: Polyamide 6.6
Color - Background: White
Description
Terminal Block Markers: Type - Marker Tag; Installation - Push-on; Used On - Blocks; WxH - 6x12mm; Legend - Blank; Material - Polyamide 6.6; Color - Background - White; Additional Information - MultiCard WS Marker For: W Series, Also Z, P & I Series. Package Quantity: 600; Manufacturer Series - WS
Additional Info: MultiCard WS Marker For: W Series, Also Z, P & I Series. Package Quantity: 600