Menu Search
WEIDMUELLER #1610000000

Marker Tag Marker Push-on Blank

SKU # 62683594489 Manufacturer Series: ZS 10/5 MC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Tag
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 10.0mm
Legend: Blank
Legend Orientation: Vertical
Material: Polyamide 6.6
Color - Background: White

Terminal Block Markers: Type - Marker Tag; Installation - Push-on; Used On - Blocks; WxH - 5.0mm x 10.0mm; Legend - Blank; Legend Orientation - Vertical; Material - Polyamide 6.6; Color - Background - White; Additional Information - Package Quantity: 480; Manufacturer Series - ZS 10/5 MC

Additional Info: Package Quantity: 480