Menu Search
WEIDMUELLER #1773521690

Terminal Block Marker, 0.32 in. H x 0.2 in. W, Polyamide 6/6

SKU # 62683572827
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Terminal Block Marker
WxH: WxH: 0.2 x 0.32 in.
Material: Polyamide 6/6
Color - Background: Orange

WS markers are the perfect match for the W-series connectors. Thanks to their system compatibility, the WS tags can also be used with the I-series and the Z series. The large marking surfaces do not only permit long character strings but also multi-line t