Menu Search
WEIDMUELLER #1112910000

Terminal Block Marker, 5mm W x 33.3mm H, White Background

SKU # 62683597685
RoHS Compliant
Type: Terminal Block Marker
WxH: WxH: 5 x 33.3mm
Material: Polyamide 66
Color - Background: White

The WAD connector marker is suitable for W-series terminals and for the WEW 35/2 and ZEW 35/2 end brackets. The markers are available as blank markers, with custom printing or standard print with lightning symbol. The WAD MultiCard markers are suitable for labelling with PrintJet ADVANCED printers.