Menu Search
WEIDMUELLER #2519190000

Terminal Block Marker, 8mm W x 10mm H, White Background

SKU # 62683572795
RoHS Compliant
Type: Terminal Block Marker
Installation: Clip-in
WxH: WxH: 8 x 10mm
Material: PC-ABS, TPU
Color - Background: White

With MultiMark you have a fast and reliable marking system at your disposal to enable virtually any kind of marking. Connectors, conductors, cables or devices-the MultiMark product family offers a well-structured, practical range of markers which can be used in combination with our advanced M-Print® PRO configuration software for all areas of use.