Menu Search
WEIDMUELLER #2007130000

Terminal Block Marker, 8mm W x 5mm H, White Background

SKU # 62683573031
RoHS Compliant
Type: Terminal Block Marker
Installation: Clip-in
WxH: WxH: 8 x 5mm
Material: PC-ABS, TPU
Color - Background: White

MultiMark DEK/WS connector markers use an innovative composite material made from two components. The hard base contour of the marker snaps securely into the connector. The elastic surface finish makes the marker easy to mount. This specially punched material enables the strips to be stretched to accommodate the slight variations in spacing that tend to add up, especially with long terminal blocks. Another advantage: the excellent printability of the surface material guarantees durable and wear-resistant labelling. A print resolution of 300 dpi also produces a very legible scrip.