Menu Search
WEIDMUELLER #1818400000

Terminal Marker, 6x10mm, Blank, White Background, Snap-In, Polyamide 66

SKU # 62683501521
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marker Strip
Installation: Snap-In
Used On: Blocks
WxH: 6x10mm
Legend: Blank
Material: Polyamide 66
Color - Background: White

Terminal Block Markers: Type - Marker Strip; Installation - Snap-In; Used On - Blocks; WxH - 6x10mm; Legend - Blank; Material - Polyamide 66; Color - Background - White; Additional Information - Pitch 6 mm, Printing Method: MC Laser, Operating Temperature -40 - 100 deg C

Additional Info: Pitch 6 mm, Printing Method: MC Laser, Operating Temperature -40 - 100 deg C