Menu Search
WEIDMUELLER #1906000000

Terminal Marker, 8 in. W x 12mm H, Legend: Blank

SKU # 62683586769
RoHS Compliant
Type: Terminal Marker
Used On: Series I, W and Z Terminal Block
WxH: WxH: 8 x 12mm
Legend: Blank
Material: Polyamide 66
Color - Background: White

WS markers are the perfect match for the W-series connectors. Thanks to their system compatibility, the WS tags can also be used with the I-series and the Z series. The large marking surfaces do not only permit long character strings but also multi-line t